Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Electric

Model # :WBB3173023

MPN #: K6080-1

Lincoln Electric® POWER MIG® 211i MIG Welder, 1 Phase, 60 Hz, 120/230V

Product Description
The POWER MIG® 211i MIG welder is a straightforward and dependable machine that is ideal for MIG and Flux-Cored welding. This reliable diehard is your best friend on the farm, in the small shop, or for maintenance and repair work. The seven-segment display with basic knob controls and a simple three-step setup process gets you welding quickly – and when it's time to move, the sleek case with multiple lift points make it extremely portable. If you're looking for an incredibly simple, reliable MIG welder that won't break the bank, the POWER MIG® 211i MIG welder is ready to go to work for you.

Features:
  • Simple user interface - Seven segment display with basic knob controls
  • Process Capabilities - MIG, Flux-Cored and Spool Gun
  • Dual Input Voltage - 120V and 230V inputs so you can plug into any common power supply
  • Ergonomic Case - Sleek and robust case design with multiple lift points for ease of mobility around the shop
  • Robust and Reliable Wire Drive - Ensures proper and consistent feeding for optimal welding experience
  • Lightweight and Portable - Only 41 lbs
What's Included
  • Magnum® PRO 100L Gun 10 ft. (3.0 m) (K4528-1)
  • 230V to 120V power cord adapter
  • Work Cable and Clamp
  • Adjustable Gas Regulator and Hose
  • Gas Nozzle
  • Gun Cable Liner (pre-installed in gun)
  • Spindle Adapter
  • Sample 2 lb. (0.91 kg) Spool of SuperArc® L-56® Mild Steel MIG Wire(EDO30631)
  • 0.030-0.035in. (0.8 - 0.9 mm) Drive Roll (Installed)
  • 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls
  • 0.025 - 0.035 in. (0.6 - 0.9 mm) Wire Guide (Installed)


PRICE
$2,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Width10-3/4
Height15-1/2 in
Weight41 lbs
Size22 x 10-3/4 x 15-1/2 in

Product Details

Duty Cycle175A @ 22.8V, 30% (230 V), 95A @ 18.8V, 60% (120 V)
ApplicationConstruction, General Fabrication, Maintenance & Repair, Repair Welding
Amperage211 A
ProcessMIG or Flux Core
Voltage120/230 V
DescriptionMIG Welder
Package Quantity1
Manufacturers Part NumberK6080-1
Output20 - 211A BTU
BrandLincoln Electric

Warranty

Warranty3 yr