Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3160031

MPN #: 48495

Forney® Low Fuming Brazing Rod with Flux, 3/32" Dia.

Product Description
High quality low fuming bronze brazing rod with flux. Formulated for high tensile strength and ductility. Smooth flowing. Excellent for most brazing applications. Flux coated for best cleaning action.

Features:
  • Tensile strength: 65,000 PSI
  • Melting Point: 1,598°F (870°C)
  • Diameter: 3/32 inch
  • Length: 36 inch
  • Weight: 4 Lbs (1.8 Kg)
  • Warranty: 30 Days


PRICE
$78.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width3/32
Height3/32 in
Weight4 lbs
Size3/32 in

Product Details

For Use WithBrazing
ProcessFlux Core
MaterialBronze
Package Quantity1
DescriptionLow Fuming Bronze Brazing Rod with Flux
Manufacturers Part Number48495
BrandForney

Warranty

Warranty30 Days yr