Features:
- Pack size: 2-Pack
- Warranty: 30 Days
Weights & Dimensions
| Width | 1 in |
| Height | 3-11/16 in |
| Weight | 0 lbs |
Product Details
| Package Quantity | 2 |
| Description | Plasma Cutting Tip |
| Manufacturers Part Number | 85414 |
| Amperage | 20 A |
| Process | Plasma Cutter |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |