Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167712

MPN #: 85684

Forney® Plasma Cutting Standoff Tip, 40A, Pack of 2

Product Description
Features:
  • Plasma cutting tip (max performance), 0.9 mm, 40 Amp
  • 30-40A Standoff, PT40
  • Nipple Tip
  • Warranty: 30 Days


PRICE
$21.00

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/16 in
Height3-11/16 in
Weight0.1 lbs

Product Details

Package Quantity2
DescriptionPlasma Cutting Standoff Tip
Manufacturers Part Number85684
Amperage40 A
ProcessPlasma Cutter
BrandForney

Warranty

Warranty30 Days yr