By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
Hallowell FK4SC8478-4ME Fort Knox Cabinet, 48"W x 24"D x 78"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 456 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Heavy Duty Cabinet |
| Shelf Capacity | 1450 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Series | Fort Knox |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | FK4SC8478-4ME |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Hallowell |