Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252547

MPN #: FKBASIC-SM-M

Hallowell® Fort Knox™ Basic Modular Workbench System w/9 Drawers, 60"W x 24"D, Wood Top

Product Description
Fort Knox™ unit configurations were created to facilitate the ordering of this versatile modular utility storage and workbench system allowing you to order a single part # which incorporates all the necessary components for a full workstations.

Features:
  • 60"W x24"D x78"H
  • Black with Wood Top
  • All-Welded Cabinets and Pedestals, Knock-Down Shelving, Some Assembly Required
  • All heavy gauge steel (varies by system component)
  • Workbench includes two 18" wide pedestals with drawers or doors, pedestal shelf, 60" wide work top, pegboard, light kit, electrical strip, pegboard shelves
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$5,995.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight449.3 lbs
Nominal Height78 in

Product Details

Assembly RequiredYes
TypeDouble Pedestal Workbench
ColorRed/Black
Number of Drawers9
Style9 Drawers, 3 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberFKBASIC-SM-M
Number of Cabinets3
Top MaterialWood
BrandHallowell