- High-density, medium wavelength radiant heat, with 60° symmetric heat pattern
- Flat panel emitter operates at a radiant efficiency of 78.5%
- Non-glare, uniform heat generating directional heat pattern
- Rugged steel structure surrounds emitter element, great for high vibration areas
- Gold anodized aluminum housing for efficient, long term reflectivity & corrosion resistance
- " L" brackets included for chain suspension mounting
- Field wiring box mounted on each heater
- Heavy duty wire guard factory installed
- 25,000 hour element life expectancy
- Shipped fully assembled
- Made in U.S.A.
TPI Fostoria® FSS Overhead Infrared Electric Heater, 6500W, 208V, 38"L x 20"W x 9-3/4"H, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,729.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 20 in |
| Height | 9-3/4 in |
| Weight | 28 lbs |
Product Details
| Type | Symmetrical Infrared Space Heater |
| Color | Yellow |
| Amperage | 18.1/31.3 A |
| Wattage | 6500 W |
| Voltage | 208 V |
| Material | Aluminum/Steel |
| Phase | 1/3 |
| Manufacturers Part Number | FSS-6520-3 |
| BTU | 22178 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus, ETL |