Halsey Taylor Fountain Head, 2509 FTN
Write a Review
|
Questions & Answers (0)
Product Description
2509 FTN
Two-stream, mound-building projector. Lead-free chrome-plated fittings. Lever handle self-closing stop. Removable chrome-plated shutoff seat. Volume regulator. Hood guard 3/8 NPT supply.
Two-stream, mound-building projector. Lead-free chrome-plated fittings. Lever handle self-closing stop. Removable chrome-plated shutoff seat. Volume regulator. Hood guard 3/8 NPT supply.
CLEARANCE PRICE
$409.95was $459.95
Save $50.00 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Bubbler |
| Refrigerated | No |
| Color | Silver |
| Number of Stations | 1 |
| Vandal Resistant Bubbler | Double BubblerTM |
| Manufacturers Part Number | 2509 FTN |
| Filter | No |
| Installation Type | Wall |
| Fountain Activation | Lever Handle |
| Brand | Halsey Taylor |
Compliance & Certifications
| ANSI Certified | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |