Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oasis

Model # :WBB3177551

MPN #: 041145-001

Oasis® VersaFilter III Replacement Water Filter Cartridge, 4,750 Gallon Capacity

Product Description
Add filtration to your unit - everything included to retrofit into all Oasis® models. The VersaFilter III's small footprint and high capacity makes it ideal for water cooler applications - including being located in the top of Oasis® bottle fillers. VersaFilter III combines carbon and other unique media to provide high quality great tasting water.

Features:
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Reduces the occurrence of lead, cyst, chlorine, and odor
  • Improves the taste and appearance of drinking water
  • Provides water that is virtually free of sediment, dirt, and rust
  • High-dirt holding capacity reduces the number of filter changes per year
  • Inhibits the build-up of scale and corrosion
  • Automatic shut-off valve inside the head engages as the filter is inserted or removed
  • Certified to NSF/ANSI 53 and 42 to 4,750 gallons
  • Max Temp: 100°F (38°C)
  • Flow Rate: 1.5 gpm (5.68 Lpm)
  • Max Pressure: 125 psi (8.6 bar)
  • Service Life: 12 months
  • Sediment: Down to nominal 0.5 microns


PRICE
$97.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons4,750 gal
Manufacturers Part Number041145-001
For Use WithAll Non-Filtered Units
Max PSI125 psi
BrandOasis