Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3130961

MPN #: BWKFKTNHWPSBLA

Boardwalk® Four Piece Fork/Knife/Napkin/Teaspoon Cutlery Kit, Heavyweight, Black, Pack of 250

Product Description
Make set-up or packing easier with an all-in-one cutlery set. Each set includes a fork, spoon, knife, and napkin, allowing you to cover all your single serving needs with one, high-quality item. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. High-quality, Polystyrene economical design is perfect for most meals. Neutral color options allow for use in a variety of settings, from office parties to event catering

PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

IncludesEach Set includes a Plastic Fork, Spoon, Knife & Napkin
Made in the USANo
Package Quantity250
ColorBlack
Manufacturers Part NumberBWKFKTNHWPSBLA
GradeHeavyweight
BrandBoardwalk