Four Wing Free Air Fan Blade, Interchangeable Hub, Aluminum Blade, CW, 24" Dia., 23° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Four Wing Free Air Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary. Available in CW and CCW rotations.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 5 in |
| Diameter | 24 in |
Product Details
| Pitch Degrees | 23 ° |
| Material | Aluminum |
| Number of Blades | 4 |
| Rotation | Clockwise ° |
| Brand | PEMS |