Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292597

MPN #: FP31MD

Radians® FP31MD Detour® Metal Detectable Earplugs, Disposable, Corded, NRR 32dB, 100/Bx - Pkg Qty 10

Product Description
Tested according to ANSI specs S3.19-1974, Radians® Made in the USA disposable foam earplugs feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing. The FP31MD has embedded metal in the earplug for easy metallic detection. They are easy to roll down and insert, and they expand slowly for a low-pressure fit in virtually any size ear canal. They are available in a corded option and are conveniently packaged in individual polybags to keep each pair clean.

Features
  • Embedded metal in earplug for easy metallic detection
  • Comfortable Wing Shape.
  • Offers a comfortable fit for virtually any ear canal.
  • Extremely Soft Foam Plug.
  • Provides a comfortable, low-pressure fit.
  • PVC Cord.
  • ets ANSI S3.19-1974 standards.
  • NRR 32 dB
  • MADE in USA, Assembled in Mexico.


PRICE
$359.50  Sold in packages of 10 / $35.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)32 dB
SeriesDetour®
Metal DetectableYes
Earplug Cord MaterialPVC
Cord Band Color FamilyBlue
Ear Plug ShapeContoured
Package TypePoly Bag
DescriptionDetour® Metal Detectable Foam Earplugs
Package Quantity100 Pairs
Ear Plug Color FamilyBlue
Manufacturers Part NumberFP31MD
DielectricNo
Corded/BandedCorded
Ear Plug MaterialSoft Foam
Disposable/ReusableDisposable
BrandRadians

Compliance & Certifications

CertificationsANSI S3.19-1974