Features:
- Smooth "bullet" shape for easy insertion
- Made with a flexible polyurethane foam
- High visibility for easy compliance monitoring
- Uncorded style comes with a gravity feed display box
- Meets ANSI S3.19-1974
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Series | H10 |
| Earplug Cord Material | PVC |
| Cord Band Color Family | Gray |
| Ear Plug Shape | Bullet |
| Description | Corded Disposable Earplugs |
| Package Quantity | 1 |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | 67212 |
| Corded/Banded | Corded |
| Ear Plug Material | Foam |
| Disposable/Reusable | Disposable |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | "ANSI S3.19-1974, CSA Class AL" |