Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3196115

MPN #: S23412

Sellstrom® Disposable Ear Plugs, Corded, Foam Bullet Shape, NRR 32 dB, 100 Pairs/Box

Product Description
Sellstrom® H10 Disposable Earplugs are designed to match the contours of your inner ear to ensure maximum noise reduction and hearing protection. Used to provide a quiet environment and block out loud noises the self-adjusting foam quickly expands to fit the ear canal. The earplugs are tested to a noise reduction rating of 32dB.

Features:
  • Material: Made from non-irritating polyurethane material enhances comfort for long-term wear; Sound-absorbing super soft PU foam materials bring you better noise reduction performance while promoting hearing safety in the workplace
  • Certified: Loud noises continuous or intermittent can cause permanent damage to the ear and result in hearing impairment. Our foam earplugs act by absorbing sound and echo and are independently tested and certified to NRR 32 (ANSI S3.19) and CSA Class AL


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Cord Band Color FamilyBlue
Ear Plug ShapeBullet
Package Quantity100 Pairs
Ear Plug Color FamilyHi-Vis Green
DescriptionCorded Disposable Ear Plugs
Manufacturers Part NumberS23412
Corded/BandedCorded
Ear Plug MaterialPolyurethane Foam
Disposable/ReusableDisposable
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class AL