Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883999

MPN #: FPSS-SS

Wiremold Fpss-Ss Poke-Thru 2-Gang Plate W/2 Surge Suppression Openings - Pkg Qty 20

Product Description
Wiremold FPSS-SS Poke-Thru 2-Gang Plate W/2 Surge Suppression Openings

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$1,219.00  Sold in packages of 20 / $60.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs2
MaterialMetal
DescriptionPlate W/2 Surge Suppression Openings
Manufacturers Part NumberFPSS-SS
Number of Outlets0
BrandWiremold