Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ruffneck

Model # :WBB3151084

MPN #: FR1-16-A1A1-2A

Ruffneck™ FR Series Heat Exchanger Unit Heater, 16" Fan Size, 120V, 1 Phase

Product Description
Ruffneck™ FR Heat Exchanger Unit Heaters are extra heavy duty (including heavy gauge steel construction) to meet the most demanding service and long life requirements for rugged industrial applications.

The FR Series heaters are specifically designed for steam applications. Explosion-proof models suitable for hazardous locations are available.

Ruffneck™ FR Heat Exchanger Unit Heaters are extra heavy duty (including heavy gauge steel construction) to meet the most demanding service and long life requirements for rugged industrial applications. The FR Series heaters are specifically designed for steam applications that may be subject to freezing conditions, and are of particular value for outdoor applications. Explosion-proof models suitable for hazardous locations are available on custom order. Engineered for ease of maintenance, all parts are easily removed. All fasteners are plated capscrews; no sheet metal screws are used. Heat exchanger cores are of steel construction with tension wound, close fitting aluminum fins. They are resistant to corrosive agents (including hydrogen sulfide).All units are equipped with a narrow-gap, epoxy coated fan guard. Choose from several optional UL listed and/or CSA approved motors with various voltages, phases and frequencies. All FR models have Canadian CRN approvals and are CSA certified for hazardous locations: Class I, Division 1 & 2, Groups C & D; Class II, Division 1 & 2, Groups E, F, & G; Class III, Division 1 & 2; Temperature Code T3B 329°F (165°C) - on applicable models only.

Features:
  • FR Series heaters are specifically designed for steam applications that may be subject to freezing conditions, and are of particular value for outdoor applications
  • Explosion proof models suitable for hazardous locations are available on custom order
  • Engineered for ease of maintenance, all parts are easily removed. All fasteners are plated capscrews; no sheet metal screws are used
  • Heat exchanger cores are of steel construction with tension wound, close fitting aluminum fins. They are resistant to corrosive agents (including hydrogen sulphide)
  • All units are equipped with a narrow-gap, epoxy coated fan guard
  • Choose from several optional UL listed and/or CSA approved motors with various voltages, phases and frequencies
  • All FR models have Canadian CRN approvals and are CSA certified for hazardous locations: Class I, Divisions 1 & 2, Groups C & D; Class II, Division 1 & 2, Groups E, F, & G; Class III, Division 1 & 2; Temperature Code T3B 329°F (165°C) - (on applicable models only)
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • Blower Included
  • Tube Outside Dia.: 5/8" (16 mm)
  • Tube Wall Thickness: 1/16" (1-5/8 mm) Average
  • Tube Material: SA 214 Carbon Steel
  • Fin Material: 1050 Aluminum
  • Fins Per Inch: 10
  • Number of Tubes: 17
  • Number of Rows: 2
  • Number of Passes: 1
  • Header Material Min.: 0-1/16" (2 mm) Steel
  • Inlet/Outlet: 2" NPT Female
  • Max. Operating Press: 200 psi


PRICE
$2,949.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width25-1/4 in
Height22 in

Product Details

TypeHeat Exchanger Heater
Voltage120 V
Phase1
ColorGreen
Manufacturers Part NumberFR1-16-A1A1-2A
BrandRuffneck

Warranty

Warranty3 yr