Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB444019

MPN #: BC142-SIH

Baldor-Reliance BC142-SIH, DC Drive, 3 HP, 0-180VDC, Chassis Mount, w/ Signal Isolator & Heatsink

Product Description
Chassis mount SCR controls have a free-wheeling diode and feature adjustable accel, decal, current limit, IR comp, min and max speed pots to match applications. The anti-demag features protects PM motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition.

Product Overview:
  • Chassis SCR Control
  • Includes BC152 Signal Isolator & BC143 Heatsink factory installed

NOTE: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of BC141 and BC142 controllers. Horsepower Resistors should be selected based on the motor's rated current.(Sold Separately)

PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/8 in
Depth1-1/4 in
Height4-5/16 in

Product Details

Max Input Current24 A
Horsepower3 HP
Input Voltage230 V
Mounting LocationChassis
Input Phase1
Manufacturers Part NumberBC142-SIH
Output Voltage0-180VDC V
Operator InterfacePotentiometer
BrandBaldor-Reliance

Compliance & Certifications

ULYes - Recognized
cUL ApprovedYes - Recognized