Fractional Socket Set, 3/4" Drive, 6 Point, 20 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Fractional Socket Set, 3/4" Drive, 6 Point, 20 Piece
This 20-piece 3/4" drive fractional socket set includes 16 high polish sockets sized from 3/4" to 2", ratchet, T-handle, 4" and 6" extensions. All sockets are 6-point. Packaged in handy plastic molded case.
This 20-piece 3/4" drive fractional socket set includes 16 high polish sockets sized from 3/4" to 2", ratchet, T-handle, 4" and 6" extensions. All sockets are 6-point. Packaged in handy plastic molded case.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/4 in |
| Size | Asstd. |
Product Details
| Type | Fractional |
| Number of Pieces | 20 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-24121 |
| Brand | K-Tool International |