- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Connect the box to other Mini Stacking Tool Boxes with secure latches
- Carrying Handle – The handle on top of the box allows one or more boxes latched together to be carried easily
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
Tekton 1/4" Drive 6 Point Socket, Bit, & Ratchet Set with Mini Stacking Tool Box 49 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 9/16 in, 4 - 15 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 49 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT06300 |
| Brand | Tekton |