Shaver Industries RollTect™ Retractable Weld Screen - 5.5' x 20' Semi Blue Weld Shade
Write a Review
|
Questions & Answers (0)
Product Description
RollTect↲ Retractable Weld Screen are designed with versatility and safety in mind. They are portable, lightweight, and incredibly durable, making them suitable for a variety of workspaces. These free-standing screens are equipped with a wheel base, allowing for easy mobility. They eliminate the need for labor-intensive handling of large stationary guards and provide rapid access for forklifts into the work cell. In addition, they offer robust protection against welding hazards such as sparks, heat, ultraviolet light, and flying debris. These screens can extend up to 20 feet in length, and their spring tension roller ensures a taut guard while automatically retracting when not in use.
PRICE
$1,275.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 |
| Height | 5.5 ft |
| Weight | 42 lbs |
| Size | 5-1/2 Ft. x 20 Ft. ft |
| Thickness | 14 mil |
| Fabric Weight per Square Yard | 13oz/sq. yard |
Product Details
| Type | Welding Screen |
| Color | Blue |
| Material | PVC, VCP & Aluminum |
| Package Quantity | 1 |
| Description | Retractable Welding Screen |
| Manufacturers Part Number | RWS9000-B |
| Brand | Shaver Industries |