- 16 Gauge Louver Panel Stand
- Louvers accommodate all sizes of Hook-On-Bins® (bins are sold separately)
- Tray shelves can be purchased as an accessory
- Base mounts easily with hardware provided
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Free Standing Louvered Panel Rack without Hook-On-Bins®, 35-1/2"W x 68-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 13-1/2 in |
| Height | 68-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | No |
| Type | Louvered Panel Rack |
| Frame Color Family | Gray |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LPRSS-34.5X68-95 |
| Brand | Durham Mfg. |