Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398827

MPN #: QLP-3619

Quantum Louvered Panel QLP-3619, 36" x 19", Gray

Product Description
Louvered Panel 36" x 19", Gray

The QLP-3619 Louvered panel is a Louvered panel bench rack manufactured from cold-rolled steel. Ultra bins hang in a wide variety of configurations to meet all application needs.

Features:
    Unit is reinforced with a powder coat finish and offers a sleek and smooth look to the rack Panel is ideal as a table-top bench rack or as a wall-mounted unit per your requirements Finish: Gray Load Capacity: 175 lbs. Carton Weight: 13 lbs. Dimensions: 36" x 8" x 19"


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height19 in
Weight Capacity175 lbs
Weight13 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberQLP-3619
BrandQuantum Storage Systems

Warranty

Warranty1 yr