Interion by Global Industrial
Model # :WB238640FTN
Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Tan
|
Questions & Answers (0)
Product Description
✓ 1-3/4" thick, full-fabric upholstered panel
✓ Meets California 117 flammability standard
✓ Steel T-legs ensure reliable freestanding stability
This convenient and reliable 72" tall, tan Interion® Freestanding Office Partition Panel provides versatile privacy for reception spaces, call centers and more. Panels are made of a 1-3/4" thick tan fabric upholstered panel with an MDF frame and honeycomb core covered with a heavy tackable liner for structural strength. Its trim is finished with a self-extinguishing extruded polymer for rigidity and fire safety. Panels are flame-retardant to meet the California 117 flammability standard. The partition has steel T-legs that ensure reliable freestanding stability and to make them easy to adjust and rearrange. Limited 1-Year Warranty.
✓ Meets California 117 flammability standard
✓ Steel T-legs ensure reliable freestanding stability
This convenient and reliable 72" tall, tan Interion® Freestanding Office Partition Panel provides versatile privacy for reception spaces, call centers and more. Panels are made of a 1-3/4" thick tan fabric upholstered panel with an MDF frame and honeycomb core covered with a heavy tackable liner for structural strength. Its trim is finished with a self-extinguishing extruded polymer for rigidity and fire safety. Panels are flame-retardant to meet the California 117 flammability standard. The partition has steel T-legs that ensure reliable freestanding stability and to make them easy to adjust and rearrange. Limited 1-Year Warranty.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/4 in |
| Depth | 1-3/4 in |
| Height | 72 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Tan |
| Material | Steel |
| Description | Freestanding Office Partition Panel |
| Manufacturers Part Number | 238640FTN |
| Window | No |
| Collection | Traditional |
| Partition Style | Freestanding |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |