Interion by Global Industrial
Model # :WB694756WFGY
Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 42"H, Gray
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/4 in |
| Depth | 1-3/4 in |
| Height | 42 in |
| Window Thickness | 1/4 in |
| Window Size (W X H) | 55 x 9 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Partial Window |
| Frame Color Family | Black |
| Color | Gray |
| Material | Steel |
| Description | Freestanding Office Partition Panel with Window |
| Manufacturers Part Number | 694756WFGY |
| Window | Partial |
| Panels | 1 |
| Collection | Traditional |
| Partition Style | Freestanding |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |