Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146135

MPN #: LVHR501RFE

AccuformNMC™ Frequent Stops Truck Safety Sign, Adh. Reflective Sheet, 8" x 24", Black/Yellow

Product Description
Place this label to inform drivers that your vehicle will make frequent stops.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Warn vehicles following yours to prevent accidents
  • Perfect for postal vehicles, buses, etc.
  • Mounting Location: Self-Adhesive


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height8 in
Weight0.1 lbs
Size8" x 24"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendFrequent Stops
ColorYellow
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR501RFE
BrandAccuform