Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146038

MPN #: FRR775RA

AccuformNMC™ Motorcycle Trail Traffic Safety Sign, EGP Aluminum, 18" x 12", White/Brown

Product Description
Facility Signs are placed around facilities to make drivers vigilant of what rules to follow. The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers.

Features:
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Graphics make the message easy to understand
  • Resists rust and corrosion
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendMotorcycle Trail w/ Graphic
ColorBrown
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR775RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956