Fresh Premium Seedless Oranges, 8 lb
Write a Review
|
Questions & Answers (0)
Product Description
Deliciously healthy fruit for the office breakroom. Delivered fresh, this 8-pound bag of seedless Oranges will make any workplace sweeter. Perfect on the go snack, and a great way to snack healthy at work. An excellent source of Vitamin C to boost your immune system. Oranges keep cholesterol low and your blood sugar in check, making this a great snacking or baking option.
PRICE
$38.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 lbs. |
Product Details
| Type | Fresh |
| Kosher | Yes |
| Flavor | Orange |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Fresh Premium Seedless Oranges |
| Manufacturers Part Number | 900-00081 |
| Gluten Free | Yes |
| Brand | Fresh |
Compliance & Certifications
| Certifications | Gluten-Free; Kosher Certified; Vegan |