Coffee mate® Non-Dairy Liquid Creamer Mini Cups, French Vanilla, 0.375 oz., 180/Box
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Liquid Creamer Mini Cups
Non-dairy creamer in portion-control individual serving tubs.Pre measured for convenience.
Non-dairy creamer in portion-control individual serving tubs.Pre measured for convenience.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.375 oz. |
Product Details
| Premeasured | Yes |
| Type | Non-Dairy |
| Flavor | French Vanilla |
| Package Quantity | 180 |
| Description | Liquid Singles |
| Manufacturers Part Number | NES35070 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |