Coffee mate® Liquid Coffee Creamer, French Vanilla, 1.5 Liter Pump Bottle, 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Coffee-Mate® Liquid Coffee Creamer, French Vanilla
Non-dairy coffee creamer is now available in a convenient, easy-to-use pump dispenser that eliminates mess. One pump gives you the same amount of delicious Coffee-mate® Liquid Coffee Creamer as one small tub. Pump is non-removable once installed for food safety. 300 liquid creamer servings per bottle. Lactose-free, Kosher dairy, cholesterol-free and shelf-stable..
Non-dairy coffee creamer is now available in a convenient, easy-to-use pump dispenser that eliminates mess. One pump gives you the same amount of delicious Coffee-mate® Liquid Coffee Creamer as one small tub. Pump is non-removable once installed for food safety. 300 liquid creamer servings per bottle. Lactose-free, Kosher dairy, cholesterol-free and shelf-stable..
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50.72 oz |
| Product Dimensions | 9.25" x 4.9" x 10.3" |
Product Details
| Premeasured | N |
| Type | Liquid |
| Flavor | French Vanilla |
| Packing Type | Pump Bottle |
| Package Quantity | 2 |
| Description | Liquid Pump Bottle |
| Gluten Free | N |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |