- 6 Refills; Scott® Essential Continuous Air Freshener; Mango Scent
Scott® Essential Continuous Air Freshener Refill, Mango, 48 mL Cartridge, 6 Refills/Case
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. Maintaining a clean, fresh-smelling restroom is essential to your business's quality image. The Scott® Essential Continuous Air Freshener System it easy with five fresh fragrance options, including the Mango scent. The Scott® Essential Air Freshener Refill gives you continuous, unobtrusive dispensing (unlike sprays). The automatic air freshener acts as an effective odor neutralizer, which works for 60 days. The entire system is economical and easy – it takes less than one minute to install the compatible wall mounted Kimberly-Clark dispensers and with the passive system, there are never any batteries to buy. Because it is non-aerosol (doesn't contain propellants or added VOCs), it's preferred by environmentally conscious businesses. When you're ready to give your restroom guests (even in commercial or industrial business settings) a refreshing scent experience, choose the effective Scott® Essential Continuous Air Freshener System.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 ml oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Mango |
| Size Type | 48 ml |
| Package Quantity | 6/Case |
| Manufacturers Part Number | 12373 |
| For Use With | Scott® 92621, 92620 |
| Brand | Scott |