Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3150514

MPN #: PVH09R3FC

Friedrich FreshAire® Make-Up Air Inverter PTAC Unit with Heat Pump, 9600 BTU Cool, 265V

Product Description
Inverter compressor, award-winning and patented FreshAire® make-up air system to help achieve ASHRAE 62.1 standards, ultra-quiet operation with the highest STC ratings in the industry, and optional FreshAire® IAQ accessories for healthy indoor air quality. FreshAire® PTAC is not just best in class, it's in a class of its own.

Conditioned Fresh Air

Friedrich's FreshAire® PTAC (Packaged Terminal Air Conditioner) is ideal for hotel and motel rooms, healthcare facilities, offices, apartments, dormitories and residential add-on applications. This FreshAire® PTAC system helps achieve ASHRAE 62.1-2013 requirements, and brings up to 52 CFM of conditioned, MERV 8 filtered, outside air into the space. FreshAire® units with inverter compressors deliver equivalent SEERs up to 15 application HSPFs up to 11.57, and offer many advantages over traditional PTACs. The inverter compressor technology also allows for quieter start-up and operation as well as maintaining precise temperatures. This PTAC comes standard with DiamonBlue advanced corrosion protection on internal and external coils to protect and extend the life of the units. FreshAire® PTACs come with 2 year full warranty on parts and labor and 5 year limited warranty on the sealed system. Exceptional FriedrichLink® energy management thermostats available (wired & wireless) with integrated occupancy sensor, five distinct energy presets and comprehensive remote management capability (sold separately).

Precision Inverter® Technology

Precision Inverter® variable speed compressors deliver efficiencies up to 13 EER and a 15 SEER equivalent. Compressors operate down to 20% of rated capacity, or up to 120% matching the unit output to the actual demand of the space for increased comfort and lower energy consumption.

Widest Cooling & Heating Range in the Industry

Variable speed technology gives you the flexibility of a full line of PTACs with only two models, and offers the highest available capacity of any 42x16 PTAC on the market at over 17000 Btu's.

The Smoothest PTAC Sound Available

The variable-speed operation of the FreshAire® PTAC allows the unit to work at the optimal speed to match the true load of the room. This not only provides the best energy consumption curve but it also adds to guest comfort by eliminating the harsh start-ups associated with single speed compressors.

Comfort & Convenience

Intuitive unit controls are user friendly with easy-to-read LED display that can show either set point or actual room temperature as selected by owner. Dehumidification removes moisture in cool mode to improve comfort and reduce the chance of mold and mildew growth.

Maintenance and Installation

Modular product design ensures easy access to key components for cleaning and repairs, including washable, lift-out air filters. Surehold Front Cover System securely attaches the front each time. Unit may be installed low to the floor.

FreshAire® IAQ Ready

FreshAire® IAQ is a suite of indoor air quality (IAQ) accessories for use with Friedrich Air Conditioners, all with one dedicated purpose - healthy indoor air. This product includes our patented FreshAire® make-up system and is compatible with FreshAire® UV, and FreshAire® Purifier by iWave.

Features:
  • Operation: Cool/Heat Pump/Inverter
  • Cooling BTU: 12000/11800
  • Cooling Range: 7929 - 17142
  • Reverse Heating Btu: 11600/11800
  • Voltage: 208/230
  • EER: 11.5/11.5
  • COP @ 47°F: 3.57/3.58
  • Cooling Area (Sq. Ft.): 450-550


PRICE
$2,079.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth23-1/2 in
Height16 in
Weight128 lbs
Cord Length5.58 ft
Coverage Area400 ft²

Product Details

Amps Heating2.77 A
BTU Heating8500
Number of SpeedsVariable
RefrigerantR32
BTU Cooling9800
Dehumidification1.2
Watts Heating710 W
Phase1
Manufacturers Part NumberPVH09R3FC
BrandFriedrich
TypeCooling w/ Heat Pump & Backup Electric Heat
CFM700 CFM
Watts Cooling815 W
Remote ControlNot Included
ColorGray
Hertz60 Hz
Amp Circuit20 A
Amps Cooling3.09 A
Voltage265 V
ControlElectronic
Power Cord Type7-20P
COP3.51
Refrigerant TypeR-32

Warranty

Warranty2 Year Parts & Labor/5 Year Limited Warranty yr

Compliance & Certifications

CertificationsUL Listed, ASHRA 62.1-2013 Compliant
Energy Star CertifiedNo
Energy Efficiency Rating (EER)12.0