Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3160088

MPN #: 37MARAQ12AA1

Carrier® Ductless Outdoor Heat Pump Condenser, 23.5 SEER2, 12000 BTU, 115V

Product Description
Ductless 12000 Btuh 23.5 SEER2 Heat Pump Condenser (115V).

Features:
  • 100% Heating Capacity at -4°F (-20°C)
  • 100% Cooling capacity at -22°F (-30°C) without additional kit
  • Built-in basepan heater
  • Auto-restart function
  • Anti-corrosive fin coating
  • Cooling operating range -22° to 130°F (-30° to 55°C)
  • Heating operating range -22° to 86°F (-25° to 30°C)
  • Liquid Line Fitting Type: Flare
  • Liquid Line Size (OD): 1/4"
  • Maximum Piping Height: 32'
  • Maximum Piping Length: 82'


PRICE
$2,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width30-1/8 in
Height21-7/8 in
Weight65 lbs
Suction Connection Size3/8 in
Liquid Connection Size1/4 in

Product Details

Amps Heating10.5 A
RefrigerantR-454B
BTU Cooling12000
Watts Heating950 W
Compressor TypeInverter Rotary
Compressor RLA5.65
Phase1
Seasonal Energy Efficiency Rating (Seer)23.5
Manufacturers Part Number37MARAQ12AA1
HSPF29.5
BrandCarrier
TypeHeat Pump Condenser
CFM794 CFM
Watts Cooling923 W
Number of Zones1
ColorGray
SeriesPerformance
Hertz60 Hz
Amp Circuit20 A
Amps Cooling10.3 A
Temperature Range Cooling-13 to 122 °F
Temperature Range Heating-13 to 75 °F
Voltage115 V
Ton1
COP3.7
Decibels54

Compliance & Certifications

CertificationsAHRI, CSA
Energy Efficiency Rating (EER)13