Each refill lasts up to 60 days for a continuous fresh smell. Adjustable intensity settings allow you to strengthen the scent based on your own preferences. Refills adapt to all Air Wick Freshmatic Dispensers. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Air Wick® Freshmatic Ultra Automatic Spray Refill, Fresh Waters, Aerosol, 5.89 oz., 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.89 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Fresh Waters® |
| Size Type | 5.89 oz. |
| Package Quantity | 2/Case |
| Manufacturers Part Number | 62338-82093 |
| Brand | Air Wick |