For use in all full-size TimeMist® Metered Dispensers. Fragrance and odor counteractants in one can. Fragrances contain essential oils to ensure they are the longest-lasting and highest-quality fragrances on the market. Refills last a full 30 days. 12/case.
TimeMist® Premium Metered Air Care Refills, Baby Powder - 6.6 oz. Can, 12 Cans/Case - 1042686
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.6 oz |
Product Details
| Style | Refill |
| Type | Aerosol |
| Scent | Baby Powder |
| Size Type | 6.6 oz. |
| Package Quantity | 12/Case |
| Description | Premium Metered Air Care Refills |
| Manufacturers Part Number | 1042686 |
| Dilution Ratio | RTU |
| Brand | TimeMist |