Haviland Front Blade, Reference Blade - 1011232 - TN-32.5-2 B RG - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by TENNANT, model number - T 3 & T 5 E. This is the Front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-15/16H x 30-3/4W x 1/8 Thick, with 11 mounting holes and 14 slots.
PRICE
$36.00 Sold in packages of 3 / $12.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-3/4 in |
| Height | 1-15/16 in |
| Thickness | 1/8 |
| Cleaning Width | 30-3/4 in |
Product Details
| Color | Red |
| For Use With | T 3 & T 5 E |
| Mounting Location | Front |
| Material | Rubber |
| Package Quantity | 3 |
| Description | Front Blade w/11 Holes, 14 Slots |
| Manufacturers Part Number | TN-32.5-2 B RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Tennant-Nobles |