Haviland Rear Replacement Blade, Urethane 2-1/4" x 3/16" x 29-9/16" 15 Holes - 192-1487 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Haviland Rear Replacement Blade, Urethane 2-1/4" x 3/16" x 29-9/16" 15 Holes - 192-1487
This blade is manufactured to fit a machine made by Taski, model number - Swingo 750, 755, 855. This is the rear blade of the machine and is manufactured per OEM specs, in a Urethane material. This material is excellent for virtually any type of floor. Blade specs: 2-1/4"H x 29-9/16"W, 3/16" thick, with 15 mounting holes. For use with: Taski Model - Swingo 750, 755, 855
This blade is manufactured to fit a machine made by Taski, model number - Swingo 750, 755, 855. This is the rear blade of the machine and is manufactured per OEM specs, in a Urethane material. This material is excellent for virtually any type of floor. Blade specs: 2-1/4"H x 29-9/16"W, 3/16" thick, with 15 mounting holes. For use with: Taski Model - Swingo 750, 755, 855
PRICE
$110.85 Sold in packages of 3 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-9/16 in |
| Height | 2-1/4 in |
| Weight | 0.6 lbs |
| Thickness | 3/16 |
| Cleaning Width | 29-9/16 in |
Product Details
| Color | Clear |
| For Use With | Taski Model - Swingo 750, 755, 855 |
| Style | 15 Holes |
| Mounting Location | Rear |
| Material | Urethane |
| Description | Rear Blade w/15 Holes |
| Package Quantity | 3 |
| Manufacturers Part Number | TA-29.56-2 A U |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Taski |