Global Industrial
Model # :WBB183141
Global Industrial Front Guard for 24" Exhaust Fans
Write a Review
|
Questions & Answers (0)
Product Description
This Front Guard is for use with all 24" Exhaust Fans. 1/2" thick. O.S.H.A. approved.
PRICE
$189.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/4 in |
| Height | 26-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Front Guard |
| Material | Steel |
| Description | Front Guard |
| Color | Gray |
| Manufacturers Part Number | B183141 |
| For Use With | 24" Exhaust Fans |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | OSHA |