Features
- For use in outdoor Entrance wayso
- Vinyl Surface/No Base
- 3/8" Thick
- Vinyl looped scraper mat to trap dust and dirt with ease
- Mat design doesn't have base so allows drain thru.
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 12 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Frontier Scraper |
| Border Color Family | Gray |
| Backing Material | Vinyl |
| Pattern | Loop |
| Modular | No |
| Manufacturers Part Number | 437135009 |
| Indoor/Outdoor | Outdoor |
| Traffic | Medium Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office |