This Portable Scraper Tile Quickly Scrapes Off Large Amounts Of Dirt, Snow, Grass And Other Muck Off The Sides And Bottoms Of Shoes Or Boots.
Heavy duty scraper mat can be used alone or with conjunction with an entrance mat in challenging areas. Tile can be bolted down for permanent applications or taken anywhere needed as a portable scraper mat. Easy-to-clean, simply shake off dirt or spray with hose. Made with natural rubber, this scraper mat is 1" thick at front edge and 2-3/8" thick on sides. Tile measures 12-3/8"L x 15-1/4"W. Rated A" per MVSS 302 standards for fire protection. 1 year Conditional Limited Warranty.
Wearwell® Mud Chucker 2" Thick 1-1/4' x 1-3/8' Black
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 ft |
| Width | 1.27 ft |
| Thickness | 2-3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Scraping Fingers |
| Modular | No |
| Manufacturers Part Number | 229.2.2X12.4X15.25 |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Home & Office |