Tork® Universal Dinner Napkins, 1-Ply, 17"Wx17"D, 1/4 Fold, White, 4008/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Universal Dinner Napkin's single-ply embossed semi-crepe texture provides a higher-quality feel and better absorbency. Inexpensive alternative to multi-ply facial. Napkins are always fresh and sanitary. Perfect for high-volume applications. Quarter fold design provides quick and easy wrapping of cutlery. Single-ply napkin - lower costs at standard performance
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/4 |
| Width | 17-1/8 in |
| Depth | 17 in |
| Height | 17-3/4 in |
| Weight | 31.3 |
| Folded Width | 8-1/2 in |
| Folded Depth | 8-1/2 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 0% |
| Color | White |
| Napkin Type | Dispenser |
| Percent Recycled Content | 0% |
| Includes | Includes 12 Packs Of 334 Napkins |
| Material | Paper |
| Package Quantity | 4008 |
| Manufacturers Part Number | N7141A |
| Percent Post Consumer Recycled Content | 0% |
| Number of Plys | 1 |
| Brand | Tork |
Compliance & Certifications
| Certifications | EcoLogo Certified |