Hospeco Maxithins #4 Maxi Pad Vended Feminine Napkins,250/Case - MT-4
Write a Review
|
Questions & Answers (0)
Product Description
Thin full protection. Folded to fit into #4 box for vending from feminine hygiene dispensers. For use with all HOSPECO dual and napkin only vendors both sold separately. Also fits any vendor/feminine hygiene dispenser that vends #4 boxes. 250 Napkins per case.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 4-1/4 in |
Product Details
| Style | Maxi #4 |
| Type | Pads |
| Package Quantity | 250 |
| Description | Maxithins® Maxi Pad #4 |
| Color | White |
| Manufacturers Part Number | MT-4 |
| Brand | Hospeco |