Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496151

MPN #: 35-719

ComStar® 5 Gallon Frost Free CI-Red 100 Ethylene Glycol 100% Anti-Freeze w/Color & Inhibitor

Product Description
100% Pure Industrial Grade Ethylene Glycol with Red Color and Corrosion Inhibitor

ComStar's Frost Free CI-Red 100 is a premium industrial coolant with a red color, inhibitor, and 100% unmixed ethylene glycol. Frost Free CI-Red 100's corrosion inhibitor is designed to prevent system corrosion and clog-ups caused by chemicals and minerals that may be mixed in with the water in operating systems. Plain glycols are more corrosive than water and automobile anti-freeze can contain inhibitors that tend to react and coat heat exchange surfaces, thereby reducing energy efficiency.

Common tap water's slight acidity can eventually corrode metal system components. In addition, water may contain minerals that may contribute to the buildup of lime/scale deposits that can reduce heat transfer and clog pipes. Because glycols without a corrosion package are more corrosive than water it is strongly recommended to order glycols with the corrosion inhibitor package.

Advantages:
  • Frost Free CI-Red 100 has a bright red color
  • Frost Free CI-Red 100 is non-irritating
  • Frost Free CI-Red 100 is biodegradable
  • Frost Free CI-Red 100 contains a corrosion inhibitor designed to prevent corrosion and clog-ups
  • Frost Free CI-Red 100 is a non-diluted 100% ethylene glycol super concentrate

Buy yours today!

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight34 lbs
Size5 Gal

Product Details

TypeHeat Transfer Fluid
Capacity5 Gallons
Package Quantity1
Description100 Percent Ethylene Glycol With Corrosion Inhibitor & Color
ColorRed
Manufacturers Part Number35-719
BrandComStar