- ANTI-FREEZE FOR WET FIRE PROTECTION SPRINKLER SYSTEMS
- Fire Safe anti-freeze protection fluid is glycerin based which is in compliance with the recommendations of NFPA 13. Systems using Fire Safe are assured flow protection of -15°F and burst protection of -50°F. Fire Safe is ready to use and should not be diluted. Check freezing protection each season using a hydrometer to test the specific gravity. The specific gravity should be at 1.130 at 60°F. If specific gravity is less than this number, meaning weakened, then empty system and replace with New Fire Safe.
- -50° Burst Protection
- -15° Flow Protection
- Ready to Use
- Non-Toxic, Non-Corrosive
- For All Type of Pipe Including CPVC
ComStar® 5 Gallon Fire Safe Glycerine Based Anti-Freeze For WET Fire Protection Systems
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 42 lbs |
| Size | 5 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 5 Gallons |
| Package Quantity | 1 |
| Description | Glycerine Based Anti-Freeze |
| Manufacturers Part Number | 35-765 |
| For Use With | For Sprinkler Systems |
| Brand | ComStar |