Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429918

MPN #: DFF101B2WDB

Danby® Frost-Free Refrigerator/Freezer 10.1 Cu. Ft. White

Product Description
Danby Frost-Free Refrigerator / Freezer, 10.1 Cubic Feet

This 10.1 cu. ft. fridge with freezer capacity is perfect for apartments, offices, and small space living. At just under 60" tall and less than 24" wide, the compact design is ideal smaller areas or where a second refrigerator is needed.

Features:

  • 10.1 cubic feet (282 liter) capacity
  • Frost Free Operation: Enjoy maintenance free use, this unit automatically defrosts in order to prevent ice build up
  • Ample Storage: 2.5 adjustable glass shelves with 5 door shelves, including tall bottle storage
  • Reversible door hinge for left or right hand opening. Handle-free opening with hidden hinges
  • Energy Star® compliant, using only 330 Kwh/year
  • Clear dual vegetable crisper drawers and interior LED lighting
  • Specially designed interior provides the ultimate in controlled air flow without loss of space or storage capacity. Better airflow means longer shelf life for all your groceries. Smooth back design for flush fit against walls
  • Modern, smudge free, crisp white design.
  • Uses R600A refrigerant.
PRICE
$1,575.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-7/8 in
Depth26 in
Height59-1/2 in

Product Details

Shelf TypeGlass
ColorWhite
Capacity10.1 ft³
Voltage115 V
Defrost TypeFrost-Free
Number of Shelves2-1/2
Door Color FamilyWhite
Doors/Shelves5
Manufacturers Part NumberDFF101B2WDB
BrandDanby

Warranty

Warranty1 yr