Frost Stainless Steel Shower Curtain Hooks - Pack of 12 - 1144-501L
|
Questions & Answers (0)
Product Description
Shower curtain hooks, constructed of stainless steel. 1-1/2" Diameter. 12 hooks per pack.
PRICE
$20.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Description | Shower Curtain Hooks |
| Color | Silver |
| Manufacturers Part Number | 1144-501L |
| Brand | Frost Products |