42"W x 18"D x 72"H Super strong welded steel storage cabinet with four fixed shelves at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Powder coat finish is durable and easy to clean. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate. * Ships in a custom wooden crate. 5-year limited warranty against defects in materials and craftsmanship.
Steel Cabinets USA Storage Cabinet, 5 Fixed Shelves, 48"W x 18"D x 72"H, Black, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$889.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 165 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | FS-48-B |
| Brand | Steel Cabinets USA |
| Type | Storage Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Black |
| Series | Industrial/Commercial |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 5 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |