Steel Cabinets USA FS-Fixed Shelf Basic Utility Cabinet, 24"W x 15"D x 66"H, Leaf Green, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The Steel Cabinets USA Basic Utility Cabinet ships assembled, ready to use. Ideal dimensions provide multi-purpose clean, secure storage in a residence, business or school. Four (4) shelves are welded in place at different intervals for efficient storage. Plastic Glides are attached to the bottom of the Cabinet to elevate it from the floor - making it easier to move for cleaning, etc. Two (2) Die Cast Locking Handles for Security and Convenience. 24"x 15"x 66" Available in 18 Durable Powder Coat Paint Finishes. Proudly Made in the USA. Ships in Full Wooden Crate.
PRICE
$375.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 15 in |
| Height | 66 in |
| Weight | 64 lbs |
| Gauge | 24/26 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Basic Utility Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Leaf Green |
| Door Type | Solid |
| Series | FS-Fixed Shelf |
| Handle Type | Turn Cam |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | FS-246-L GRN |
| Number of Fixed Shelves | 5 |
| Base Type | Frame |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 yr |