| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Valley Craft® Mobile Utility Bin Cabinet w/4 Drawers & 24 Bins, 14 Ga., 51"Wx22"Dx36"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Vari-Tuff Portable Bin Cabinet offers a variety of storage options including drawers, shelving and door bins. Rolls on 5" rubber casters. Door features full-length piano hinge and single-point locking handle. Individual locks on drawers. Offset door brackets hold up to 12 parts bins. Features non-slip black rubber mat on top surface and 3"-high backstop. Handles up to 800 lbs. Equipped with (24) 4" x 5" x 3" bins.
Bin Size Reference
PRICE
$1,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 22 in |
| Height | 36 in |
| Weight | 193 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | Mobile Workbench |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid Flush Door |
| Number of Drawers | 4 |
| Number of Bins | 24 |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Fully Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | F83893A1 |
| Brand | Valley Craft |
| Shelf Capacity | 800 lbs |
| Bin Quantity (Bin Size) | 4-1/8 x 5-1/2 x 3 |
| Color | Red/Yellow |
| Handle Type | Push/Pull Handle Welded on Right Side |
| Style | Interior: Shelves; Bottom: Drawers, Bins |
| Louvered Panels | Inside Door |
| Package Quantity | 1 |
| Description | Vari-Tuff Portable Bin Cabinet |
| Bin Material | Plastic |
| Number of Fixed Shelves | 3 |
| Base Type | Mobile |
Warranty
| Warranty | 1 yr |