- ASTM F2413
- Slip Resistant
- Static Dissipative (SD 35)
- Steel Toe
Florsheim® FS2001 Men's Dress Lace Oxford, Brown, Size 11, D
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 11 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Brown |
| Puncture Resistant Insole | No |
| Series | Coronis |
| Toe Type | Steel Toe |
| Style | Dress Lace Oxford |
| Insulated | No |
| Static Dissipative | Yes |
| Material | Leather |
| Metatarsal Guard | No |
| Description | Dress Lace Oxford |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | FS2001-D-11 |
| Slip Resistant | Yes |
| Insole | Comfort Gel Footbed with Full Length EVA Core |
| Lining Material | Micro Fiber Suede |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Florsheim |
Compliance & Certifications
| Certifications | ASTM F2413 |