Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790144

MPN #: FSRRM24

Edwards Signaling, FSRRM24, Remote Relay Module, 24 V

Product Description
Features:

  • Five Form C relays rated at 1 amp each
  • Functions in zone relay mode or common system mode
  • The Edwards FSRRM24 Remote Relay Module is one component of the system that sets the Fire Shield ahead of its class.
  • Five Form C relays rated at 1 amp each.
  • Can be configured to function in either a zone relay mode or a common system mode.
  • When configured in the zone relay mode, relays energize when the associated IDC is in the alarm state. The module can be configured for activation by IDCs 1-5 or 6-7.
  • One relay is automatically associated with each IDC.
  • When configured in the common system mode, relays energize or de-energize when the panel changes state.
  • One relay is available for each of the following functions: Alarm, Supervisory, Trouble, Power and monitor.
  • The FSRRM24 mounts on a plastic snap track (included) or the FSRRM-S11 (optional) extended snap track. Each FSRRM-S11 holds up to 4 FSRRMs.
  • Using either snap track the FSRRM can be installed in the MFC-A multi function cabinet or another listed fire alarm enclosure.
  • Panels will support two RRMs of each configuration for a total of six on the 7-zone panel.
PRICE
$139.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Compatible Part/Model NumberE-FSC
DescriptionRemote Relay Module
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM